Zoro Homepage
This item is Discontinued.
Fellowes Storage Case, 14.2in W, 17.4in D, 10.6in H, Lid Lock Closure, Clear 0086202

Storage Case, 14.2in W, 17.4in D, 10.6in H, Lid Lock Closure, Clear (Discontinued)

  • Mfr # 0086202
  • Zoro # G810807056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0086202
Zoro #
G810807056
UPC #
43859732074
Country of Origin
United States

Dimensions

Height
10.6in
Width
14.2in
Depth
17.4in
Stacking Height
5 Unit
Media Size Supported
Letter 8.50in x 11in

Details

Item
Storage Case
Closure
Lid Lock
Color
Clear
Features
Reinforced Corner
Strength
Heavy Duty
Case Style
Box
Exterior Material
Plastic
Application/Usage
Document

Description

The Bankers Box Heavy Duty Plastic File Storage provides organized and secure storage of documents. Made with durable plastic construction and features reinforced corners for added strength stacks up to five high! Comfortable handles offer easy lifting and the locking lid ensures secure transport. Built-in hanging rail keeps files organized and accessible. The heavy duty plastic file storage box is perfect for office or home office use. Box Type: File Storage; Strength: Heavy-Duty; File Size Format: Letter/Legal; Width: 14in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.