
Storage Case, 15.3in W, 24.1in D, 10.8in H, String/Button Tie Closure, Green
Mfr # 00774
Zoro # G010779412
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Height
10.8in
Closure
String/Button Tie
Width
15.3in
Depth
24.1in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00774
Zoro #
G010779412
UPC #
77511007743
Country of Origin
United States
Dimensions
Height
10.8in
Width
15.3in
Depth
24.1in
Compartment Depth
24in
Media Size Supported
Legal
Compartment Height
10in
Compartment Width
15in
Details
Item
Storage Case
Closure
String/Button Tie
Color
Green
Stacking Capacity
550 lb
Features
Corrugated
Strength
Medium Duty
Case Style
Box
Application/Usage
File
Description
String & button closure keeps contents secure even if box is overturned. FastFold quick and easy assembly. Medium-duty stacking strength for use w or without shelving. Plastic handle for easy access to records. Box Type: Stackable File Storage; Box Style: FastFold Quick & Easy Assembly; Strength: Medium-Duty; File Size Format: Legal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.