Zoro Homepage

Storage Case, 5.3in W, 19.8in D, 15.8in H, Side Tuck Closure, Blue

  • Mfr # 00650

  • Zoro # G510807066


product price: $56.59
/pk 6, $9.43/ea

Key Features

Height
15.8in
Closure
Side Tuck
Width
5.3in
Depth
19.8in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00650
Zoro #
G510807066
UPC #
77511006500
Country of Origin
United States

Dimensions

Height
15.8in
Width
5.3in
Depth
19.8in
Compartment Width
5in
Compartment Depth
18.75in
Compartment Height
14.88in

Details

Item
Storage Case
Closure
Side Tuck
Color
Blue
Features
Dust Resistant
Case Style
Box
Application/Usage
Document
Strength
Heavy Duty

Description

Shields sensitive x-ray film from dust and dirt. Supports the weight of standard 14in x 17.5in film jackets. Secure tab lock closure prevents film jackets from sliding out. Box Type: Film Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Large.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.