Zoro Homepage
This item is Discontinued.
Fellowes Storage Case, 6.3in W, 24in D, 4.5in H, String/Button Tie Closure, Blue 00003

Storage Case, 6.3in W, 24in D, 4.5in H, String/Button Tie Closure, Blue (Discontinued)

  • Mfr # 00003
  • Zoro # G310807037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00003
Zoro #
G310807037
UPC #
10077511000031
Country of Origin
United States

Dimensions

Height
4.5in
Width
6.3in
Depth
24in
Compartment Width
6in
Compartment Height
4.25in
Compartment Depth
23.25in

Details

Item
Storage Case
Closure
String/Button Tie
Color
Blue
Stacking Capacity
500 lb
Features
Durable
Case Style
Box
Application/Usage
File
Strength
Light Duty
Exterior Material
Fiberboard

Description

String & button secure closurekeeps checks and forms in place, even if box is overturned. Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Small.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.