
Storage Case, 9.3in W, 15in D, 4.3in H, String/Button Tie Closure, White
Mfr # 00009
Zoro # G510807073
product price: $217.99
/pk 12, $18.17/ea
Free Shipping & Returns
Key Features
Height
4.3in
Closure
String/Button Tie
Width
9.3in
Depth
15in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00009
Zoro #
G510807073
UPC #
10077511000093
Country of Origin
United States
Dimensions
Height
4.3in
Width
9.3in
Depth
15in
Compartment Height
4in
Compartment Depth
14.25in
Compartment Width
9in
Details
Item
Storage Case
Closure
String/Button Tie
Color
White
Stacking Capacity
500 lb
Features
Durable
Strength
Light Duty
Application/Usage
File
Exterior Material
Fiberboard
Case Style
Box
Description
String & button secure closurekeeps checks and forms in place, even if box is overturned. Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Small.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.