Zoro Homepage
This item is Discontinued.
Fellowes Storage Case, 9.3in W, 23.8in D, 4.3in H, String/Button Tie Closure, Blue 00002

Storage Case, 9.3in W, 23.8in D, 4.3in H, String/Button Tie Closure, Blue (Discontinued)

  • Mfr # 00002
  • Zoro # G510807059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00002
Zoro #
G510807059
UPC #
10077511000024
Country of Origin
United States

Dimensions

Height
4.3in
Width
9.3in
Depth
23.8in
Compartment Height
4in
Compartment Depth
23in
Compartment Width
9in

Details

Item
Storage Case
Closure
String/Button Tie
Color
Blue
Stacking Capacity
500 lb
Features
Durable
Exterior Material
Fiberboard
Application/Usage
Deposit Slip
Case Style
Box
Strength
Light Duty

Description

String & button secure closurekeeps checks and forms in place, even if box is overturned. Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Small.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.