Zoro Homepage

Storage Case, 9.3in W, 25in D, 4.1in H, Flip Top Closure, White

  • Mfr # 00706

  • Zoro # G310807051


product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Key Features

Height
4.1in
Closure
Flip Top
Width
9.3in
Depth
25in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00706
Zoro #
G310807051
UPC #
10077511007061
Country of Origin
United States

Dimensions

Height
4.1in
Width
9.3in
Depth
25in
Compartment Depth
24in
Compartment Height
4in
Compartment Width
9in

Details

Item
Storage Case
Closure
Flip Top
Color
White
Stacking Capacity
650 lb
Features
Lid
Strength
Light Duty
Application/Usage
Check
Case Style
Box

Description

The best stacking strength in its category for storing standard size checks and deposit slips. Attached flip-top lid you can't lose! Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Small.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.