
Storage Case, 9.5in W, 23.8in D, 4.5in H, String/Button Tie Closure, White
Mfr # 00007
Zoro # G910807062
product price: $216.99
/pk 12, $18.08/ea
Free Shipping & Returns
Key Features
Height
4.5in
Closure
String/Button Tie
Width
9.5in
Depth
23.8in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00007
Zoro #
G910807062
UPC #
10077511000079
Country of Origin
United States
Dimensions
Height
4.5in
Width
9.5in
Depth
23.8in
Compartment Width
9.50in
Compartment Height
4.25in
Compartment Depth
23.25in
Details
Item
Storage Case
Closure
String/Button Tie
Color
White
Stacking Capacity
500 lb
Features
Foldable
Strength
Light Duty
Exterior Material
Fiberboard
Case Style
Box
Application/Usage
File
Description
String & button secure closurekeeps checks and forms in place, even if box is overturned. Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Small.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.