Zoro Homepage
This item is Discontinued.
Fellowes Storage Case, 9.8in W, 11.9in D, 4.8in H, Ring Lock Closure, Blue 48110

Storage Case, 9.8in W, 11.9in D, 4.8in H, Ring Lock Closure, Blue (Discontinued)

  • Mfr # 48110
  • Zoro # G110807060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48110
Zoro #
G110807060
UPC #
77511481109
Country of Origin
United States

Dimensions

Height
4.8in
Width
9.8in
Depth
11.9in
Compartment Width
9.13in
Compartment Depth
11.38in
Compartment Height
4.38in

Details

Item
Storage Case
Closure
Ring Lock
Color
Blue
Features
Adjustable
Application/Usage
Document
Case Style
Box
Exterior Material
Corrugated Paper

Description

This inBinder in a Boxin keeps records neat and dust free. Rugged plastic posts and compression rings lock closed for the ultimate in document security. Posts adjust between 2.75in and 4.25in spacings to suit a variety of materials. Unique snap fastener closure ensures binder opens easily yet locks securely. Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Letter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.