Zoro Homepage

Storage Case, 9in W, 24in D, 6.4in H, String/Button Tie Closure, White

  • Mfr # 00006

  • Zoro # G210807045


product price: $222.99
/pk 12, $18.58/ea
Free Shipping & Returns

Key Features

Height
6.4in
Closure
String/Button Tie
Width
9in
Depth
24in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00006
Zoro #
G210807045
UPC #
10077511000062
Country of Origin
United States

Dimensions

Height
6.4in
Width
9in
Depth
24in
Compartment Height
5.75in
Compartment Depth
23.25in
Compartment Width
9in

Details

Item
Storage Case
Closure
String/Button Tie
Color
White
Stacking Capacity
500 lb
Features
Reinforced Handle
Exterior Material
Fiberboard
Application/Usage
Check
Case Style
Box
Strength
Light Duty

Description

String & button secure closurekeeps checks and forms in place, even if box is overturned. Box Type: Stackable File Storage; Box Style: Basic Set-Up; Strength: Medium-Duty; File Size Format: Small.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.