Zoro Homepage

Storage Case Stackable Storage Case, Green, Paper

  • Mfr # 12772

  • Zoro # G204075757


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Paper
Includes
Attached Lid, Hand Holes
Load Capacity
500 lb
Overall Height
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12772
Zoro #
G204075757
UPC #
77511127724
Country of Origin
United States

Dimensions

Overall Height
10.8 in
Overall Width
12.5 in
Inside Height
10"
Overall Length
16 in

Details

Item
Stackable Storage Case
Color
Green
Material
Paper
Includes
Attached Lid, Hand Holes
Load Capacity
500 lb
Type
Storage Case
Stacking Capacity
500 lb
For Use With
Files
Stackable
Yes

Description

Attached flip-top lid prevents lost or damaged lids. Light duty basic set-up construction for moderate stacking or use with shelving.
  • Box Type: Storage.
  • Material: Paper.
  • Strength: Basic.
  • File Size Format: Letter/Legal.
  • Inner Width: 12".
  • Inner Depth: 15".
  • Inner Height: 10".
  • Closure: Attached Lid.
  • Handle: Hand Holes.
  • Color: Brown.
  • Pre-Consumer Recycled Content Percent: 22 %.
  • Post-Consumer Recycled Content Percent: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.