Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPPORTS TWO 2 MONITORS: UP TO 17.6 LBS. EACH AND 32 INCHES.FULLY INDEPENDENT

  • Mfr # 8056501

  • Zoro # G814911377


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight Capacity
40 lb
Number of Displays Supported
2
Maximum Screen Size Supported
27"
Maximum Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8056501
Zoro #
G814911377
UPC #
43859764228
Country of Origin
China

Dimensions

Maximum Screen Size Supported
27"
Max. Screen Size Supported
27 in

Details

Color
Silver
Weight Capacity
40 lb
Number of Displays Supported
2
Maximum Load Capacity
40 lb
Device Supported
Monitor
Recycled
No
Item
Mounting Arm
Assembly
Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.