Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 220cfm, 550sqft

  • Mfr # 5002001

  • Zoro # G410397544


product price: $1,473.99
/ea
Free Shipping & Returns

Key Features

Air Flow
76 cfm, 93 cfm, 112 cfm, 140 cfm, 220 cfm
Voltage
120V AC
Phase
Single
Standards
CARB, FCC, UL
Weight
21.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002001
Zoro #
G410397544
UPC #
043859784738
Country of Origin
China

Dimensions

Overall Height
21 in
Overall Width
10 1/8 in
Overall Depth
19 1/2 in
Manufacturer Warranty Length
5 yr
Power Cord Length
1 7/8 ft

Details

Item
Surface Mount Air Cleaner
Air Flow
76 cfm, 93 cfm, 112 cfm, 140 cfm, 220 cfm
Voltage
120V AC
Phase
Single
Standards
CARB, FCC, UL
Weight
21.2 lb
Number of Speeds
5
Includes
(2) Keys for Locking Front Panel, (4) Drywall Anchors - 10mm OD, (4) Pan Head Phillips Screws - M6 x 50mm
Filter Efficiency
99.95 %
Wi-Fi Compatible
No
Filters Down To
0.1 micron
Housing Color
Silver
Noise Level
67 dB
Housing Material
ABS
Number of Cleaning Stages
4
Filter Change Reminder
Change Filter
Maximum Noise Level
67 dB
Air Quality Sensor
Air Quality Sensor Included
Filters Included
HEPA (Primary)
Use Location
Room
Electrical Connection Type
Plug-In
Filters Out
Bacteria, Fungi, Odors, Viruses
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Maximum Coverage Area
550 sq ft
Primary Filter Type
HEPA
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Maximum Air Flow
220 cfm
Occupancy Sensor
Occupancy Sensor Included
Air Cleaning Technology
Filtration
Control Modes
Automatic, Manual
Frequency
60 Hz
Primary Filter Performance Rating
MERV 17
Control Type
Keypad
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
38 dB
Control Method
Built-In
Amperage
0.58 A
Includes Mounting Hardware
Mounting Hardware Included
Includes Filter
Air Filter Included
Wattage
6 W, 7 W, 12 W, 22 W, 104 W

Description

SurfaceMountAirCleaner,220cfm,550sqft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.