Zoro Homepage

SurfaceMountAirCleaner, 220cfm, 550sqft

  • Mfr # 5999701

  • Zoro # G610397535


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Air Flow
76 cfm, 93 cfm, 112 cfm, 140 cfm, 220 cfm
Voltage
120V AC
Overall Depth
22 11/16 in
Overall Width
11 1/4 in
Filter Efficiency
99.95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5999701
Zoro #
G610397535
UPC #
043859783472
Country of Origin
China

Dimensions

Overall Depth
22 11/16 in
Overall Width
11 1/4 in
Overall Height
21 in
Manufacturer Warranty Length
5 yr
Power Cord Length
1 7/8 ft

Description

SurfaceMountAirCleaner,220cfm,550sqft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.