Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 240cfm, 1800sqft

  • Mfr # 5884801

  • Zoro # G810397397


product price: $2,407.99
/ea
Free Shipping & Returns

Key Features

Air Flow
240 cfm
Voltage
120V AC
Number of Speeds
5
Filter Efficiency
99.95 %
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5884801
Zoro #
G810397397
UPC #
043859790333
Country of Origin
China

Dimensions

Overall Width
9 1/2 in
Overall Depth
21 in
Overall Height
19 1/2 in
Manufacturer Warranty Length
5 yr
Power Cord Length
1 7/8 ft

Details

Item
Surface Mount Air Cleaner
Air Flow
240 cfm
Voltage
120V AC
Number of Speeds
5
Filter Efficiency
99.95 %
Weight
20 lb
Standards
AHAM, CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Phase
Single
Amperage
0.9 A
Wattage
96 W
Filter Change Reminder
Change Filter
Electrical Connection Type
Hardwired
Filters Included
HEPA (Primary), Activated Carbon (Pre-Filter)
Frequency
60 Hz
AHAM Verified
Yes
Bluetooth Enabled
Not Bluetooth Compatible, Wi-Fi Compatible
Noise Level
64 dB
Air Cleaning Technology
Active Carbon, HEPA
Primary Filter Type
HEPA
Wi-Fi Compatible
Yes
Control Modes
Automatic, Manual, Quiet/Night
Maximum Air Flow
240 cfm
Includes Mounting Hardware
Mounting Hardware Included
Air Quality Sensor
Air Quality Sensor Included
Occupancy Sensor
Occupancy Sensor Included
Energy Star Certified
Yes
Housing Material
ABS
Use Location
Room
Filters Down To
0.1 micron
Control Type
Keypad
Housing Color
White
Filters Out
Allergens, Bacteria, Viruses
Number of Cleaning Stages
4
Air Cleaning Method
Particulate Filtration, Activated Carbon Adsorption
Maximum Coverage Area
1,800 sq ft
Primary Filter Performance Rating
MERV 17
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
29 dB
Includes Filter
Air Filter Included
Control Method
Built-In

Description

Wall AW1 Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.