Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 440cfm, 1100sqft

  • Mfr # 5002101

  • Zoro # G110397462


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Air Flow
153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
Voltage
120V AC
Filter Efficiency
99.95 %
Includes
(2) Keys for Locking Front Panel, (4) Drywall Anchors - 10mm OD, (4) Pan Head Phillips Screws - M6 x 50mm
Overall Depth
22 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002101
Zoro #
G110397462
UPC #
043859784745
Country of Origin
China

Dimensions

Overall Depth
22 11/16 in
Overall Height
34 3/4 in
Overall Width
11 1/4 in
Manufacturer Warranty Length
5 yr
Power Cord Length
1 7/8 ft

Details

Item
Surface Mount Air Cleaner
Air Flow
153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
Voltage
120V AC
Filter Efficiency
99.95 %
Includes
(2) Keys for Locking Front Panel, (4) Drywall Anchors - 10mm OD, (4) Pan Head Phillips Screws - M6 x 50mm
Number of Speeds
5
Phase
Single
Standards
CARB, FCC, UL
Weight
37.2 lb
Wattage
8 W, 12 W, 18 W, 35 W, 166 W
Maximum Noise Level
68 dB
Amperage
2 A
Electrical Connection Type
Plug-In
Number of Cleaning Stages
4
Occupancy Sensor
Occupancy Sensor Included
Maximum Coverage Area
1,100 sq ft
Housing Color
Silver
Filters Included
HEPA (Primary)
Filters Out
Bacteria, Fungi, Odors, Viruses
Housing Material
ABS
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Wi-Fi Compatible
No
Filters Down To
0.1 micron
Air Cleaning Technology
Filtration
Use Location
Room
Maximum Air Flow
440 cfm
Air Quality Sensor
Air Quality Sensor Included
Primary Filter Type
HEPA
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Filter Change Reminder
Change Filter
Noise Level
68 dB
Frequency
60 Hz
Primary Filter Performance Rating
MERV 17
Control Type
Keypad
Control Method
Built-In
Includes Mounting Hardware
Mounting Hardware Included
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
42 dB
Control Modes
Automatic, Manual

Description

SurfaceMountAirCleaner,440cfm,1100sqft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.