Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 440cfm, 1100sqft

  • Mfr # 5999801

  • Zoro # G210397560


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Air Flow
153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
Voltage
120V AC
Number of Speeds
5
Includes
(2) Keys for Locking Front Panel, (4) Drywall Anchors - 10mm OD, (4) Pan Head Phillips Screws - M6 x 50mm
Standards
CARB, FCC, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5999801
Zoro #
G210397560
UPC #
043859783489
Country of Origin
China

Dimensions

Overall Height
34 3/4 in
Overall Width
11 1/4 in
Overall Depth
22 11/16 in
Manufacturer Warranty Length
5 yr
Power Cord Length
1 7/8 ft

Details

Item
Surface Mount Air Cleaner
Air Flow
153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
Voltage
120V AC
Number of Speeds
5
Includes
(2) Keys for Locking Front Panel, (4) Drywall Anchors - 10mm OD, (4) Pan Head Phillips Screws - M6 x 50mm
Standards
CARB, FCC, UL
Filter Efficiency
99.95 %
Phase
Single
Weight
36.3 lb
Wi-Fi Compatible
No
Maximum Noise Level
68 dB
Filters Included
HEPA (Primary)
Maximum Coverage Area
1,100 sq ft
Amperage
2 A
Filters Out
Bacteria, Fungi, Odors, Viruses
Noise Level
68 dB
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Use Location
Room
Wattage
8 W, 12 W, 18 W, 35 W, 166 W
Electrical Connection Type
Plug-In
Filter Change Reminder
Change Filter
Filters Down To
0.1 micron
Housing Material
ABS
Number of Cleaning Stages
4
Housing Color
Silver
Frequency
60 Hz
Occupancy Sensor
Occupancy Sensor Included
Air Quality Sensor
Air Quality Sensor Included
Air Cleaning Technology
Filtration
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Maximum Air Flow
440 cfm
Primary Filter Type
HEPA
Control Method
Built-In
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
42 dB
Primary Filter Performance Rating
MERV 17
Control Modes
Automatic, Manual
Control Type
Touchscreen
Includes Mounting Hardware
Mounting Hardware Included

Description

SurfaceMountAirCleaner,440cfm,1100sqft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.