Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 600cfm, 4500sqft

  • Mfr # 5888901

  • Zoro # G610436265


product price: $4,865.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
600 cfm
Voltage
120V AC
Overall Width
23 7/16 in
Phase
Single
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5888901
Zoro #
G610436265
UPC #
043859787586
Country of Origin
China

Dimensions

Overall Width
23 7/16 in
Overall Height
12 1/2 in
Overall Depth
47 in
Manufacturer Warranty Length
5 yr

Details

Item
Surface Mount Air Cleaner
Air Flow
600 cfm
Voltage
120V AC
Phase
Single
Number of Speeds
3
Includes
(4) Cables
Standards
AHAM, CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Filter Efficiency
99.95 %
Weight
76.1 lb
Filters Included
HEPA (Primary), Activated Carbon (Pre-Filter)
Primary Filter Performance Rating
MERV 17
Filter Change Reminder
Change Filter
Energy Star Certified
Yes
Housing Material
ABS
Filters Out
Allergens, Bacteria, Viruses
Use Location
Room
Bluetooth Enabled
Not Bluetooth Compatible, Wi-Fi Compatible
Maximum Coverage Area
4,500 sq ft
Noise Level
60 dB
Control Modes
Automatic, Manual, Quiet/Night
Occupancy Sensor
Occupancy Sensor Included
Housing Color
White
Wi-Fi Compatible
Yes
Primary Filter Type
HEPA
AHAM Verified
Yes
Includes Mounting Hardware
Mounting Hardware Included
Wattage
120 W
Filters Down To
0.1 micron
Control Type
Keypad
Air Quality Sensor
Air Quality Sensor Included
Frequency
60 Hz
Amperage
1.5 A
Air Cleaning Technology
Active Carbon, HEPA
Maximum Air Flow
600 cfm
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Oscillation
360 Degrees
Electrical Connection Type
Hardwired
Number of Cleaning Stages
4
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
26 dB
Includes Filter
Air Filter Included

Description

Recess AR2 Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.