Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 715cfm, 4290sqft

  • Mfr # 5889202

  • Zoro # G710397435


product price: $5,150.99
/ea
Free Shipping & Returns

Key Features

Air Flow
715 cfm
Voltage
120V AC
Number of Speeds
3
Standards
CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Overall Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5889202
Zoro #
G710397435
UPC #
043859789597
Country of Origin
China

Dimensions

Overall Height
14 1/4 in
Overall Width
12 3/4 in
Overall Depth
48 7/8 in
Manufacturer Warranty Length
5 yr
Power Cord Length
9 3/8 ft

Details

Item
Surface Mount Air Cleaner
Air Flow
715 cfm
Voltage
120V AC
Number of Speeds
3
Standards
CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Phase
Single
Weight
47 lb
Includes
(3) Prong AC Plug
Filter Efficiency
99.95 %
Filters Included
HEPA (Primary), Activated Carbon (Pre-Filter)
Air Quality Sensor
Air Quality Sensor Included
Air Cleaning Technology
Active Carbon, HEPA
Includes Mounting Hardware
Mounting Hardware Included
Maximum Coverage Area
4,290 sq ft
Housing Material
ABS
Filters Out
Allergens, Bacteria, Viruses
Control Type
Keypad
Wattage
121 W
Primary Filter Type
HEPA
Oscillation
360 Degrees
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Electrical Connection Type
Plug-In
Control Modes
Automatic, Manual, Quiet/Night
Energy Star Certified
Yes
Maximum Air Flow
715 cfm
Frequency
60 Hz
Use Location
Room
Bluetooth Enabled
Not Bluetooth Compatible, Wi-Fi Compatible
Noise Level
56 dB
Occupancy Sensor
Occupancy Sensor Included
Primary Filter Performance Rating
MERV 17
Filter Change Reminder
Change Filter
Housing Color
Black
Filters Down To
0.1 micron
Wi-Fi Compatible
Yes
Amperage
1.2 A
NEMA Plug Rating
5-15P
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
29 dB
Number of Cleaning Stages
4
Includes Filter
Air Filter Included

Description

Ceiling AC2 Air Purifier,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.