Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tabletop Control, White, Plastic

  • Mfr # 5885801

  • Zoro # G510854398


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
100 to 240V AC
Product Type
Array(TM) Lookout Stand
Overall Depth
3 1/8 in
Compatible Manufacturer Model Number
Array(TM) Ceiling AC2, Array(TM) Recess, Array(TM) Recess AR1, Array(TM) Stand AS1, Array(TM) Stand AS2, Array(TM) Wall AW1, Array(TM) Wall AW2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5885801
Zoro #
G510854398
UPC #
043859790456
Country of Origin
China

Dimensions

Overall Depth
3 1/8 in
Overall Height
6 11/16 in
Overall Width
5 5/8 in

Details

Item
Tabletop Control
Color
White
Voltage
100 to 240V AC
Product Type
Array(TM) Lookout Stand
Compatible Manufacturer Model Number
Array(TM) Ceiling AC2, Array(TM) Recess, Array(TM) Recess AR1, Array(TM) Stand AS1, Array(TM) Stand AS2, Array(TM) Wall AW1, Array(TM) Wall AW2
Material
Plastic
Power Source
Hardwired, Plug-In
Includes
(4) Drywall Anchors, (4) Machine Screws, Display Unit, Power Cord
Compatible Series
Array
Control Type
Touchscreen
Compatible Product Type
Air Quality Sensor, Ceiling Mount Air Cleaner, Portable Air Cleaner, Wall Mount Air Cleaner
For Gas Type
Carbon Dioxide, VOCs
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Frequency
60/50 Hz
Amperage
0.7 A
Solution Type
Tabletop Control
Control Modes
Fan Speed, Air Quality Monitoring, Temperature

Description

Lookout Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.