
THE I-SPIRE SERIES MONITOR LIFT FEATURES AN INNOVATIVE DESIGN THAT ELEVATES YOUR
Mfr # 9311101
Zoro # G614911584
product price:Â $37.39
/eaKey Features
Material
Plastic
Height
4.9"
Width
19.9"
Weight Capacity
25 lb
Mounting
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9311101
Zoro #
G614911584
UPC #
043859659128
Country of Origin
China
Dimensions
Height
4.9"
Width
19.9"
Depth
8.9"
Height Adjustable
Yes
Maximum Adjustable Stand Height
3.38"
Max. Adjustable Stand Height
3.38 in
Details
Color
White, Gray
Material
Plastic
Weight Capacity
25 lb
Mounting
Desktop
Style
Modern
Compatibility
Monitors
Number of Displays Supported
1
Environmentally Friendly
Yes
Maximum Load Capacity
25 lb
Features
Recyclable; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Item
Monitor Riser
Recycled
No
Assembly
Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.