Zoro Homepage
This item is Discontinued.
Fellowes THERMAL BINDING SYSTEM COVERS, 1/2in CAP, 11-1/8 X 9-3/4, CLEAR/BLACK, 10PK 5256601

THERMAL BINDING SYSTEM COVERS, 1/2in CAP, 11-1/8 X 9-3/4, CLEAR/BLACK, 10PK (Discontinued)

  • Mfr # 5256601
  • Zoro # G710805251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256601
Zoro #
G710805251
UPC #
43859570911
Country of Origin
Netherlands

Dimensions

Size
0.50in
Height
11in
Depth
0.5in
Width
8.5in

Details

Item
Binding Cover
Color
Clear
Material
Polyvinyl Chloride (PVC)
For Use With
Document
Features
Heavy-gauge
Media Capacity
120
Media Type
Sheet
Shape
Rectangular

Description

Presentation covers for thermal binding systems. Transparent front cover highlights title page. Elegant back cover in glossy white or linen-textured black. Compatible with most thermal binding systems. 120-Sheet Capacity1/2in diameter. Back Cover Colors: Black; Front Cover Colors: Clear; Size: 11 x 8.5; Sheet Capacity Range: 91 to 120.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.