
THERMAL BINDING SYSTEM COVERS, 1in CAP, 11-1/8 X 9-3/4, CLEAR/BLACK, 10PK
Mfr # 5257001
Zoro # G710805299
product price: $31.79
/pk 10, $3.18/eaKey Features
Color
Black
Material
Polyvinyl Chloride (PVC)
For Use With
Document
Height
11in
Media Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5257001
Zoro #
G710805299
UPC #
43859570935
Country of Origin
Netherlands
Dimensions
Size
1in
Height
11in
Width
8.5in
Depth
1in
Details
Item
Binding Cover
Color
Black
Material
Polyvinyl Chloride (PVC)
For Use With
Document
Media Type
Sheet
Features
Heavy-gauge
Media Capacity
240
Shape
Rectangular
Description
Presentation covers for thermal binding systems. Transparent front cover highlights title page. Elegant back cover in glossy white or linen-textured black. Compatible with most thermal binding systems. 240-Sheet Capacity1in diameter. Back Cover Colors: Black; Front Cover Colors: Clear; Size: 11 x 8.5; Sheet Capacity Range: 181 to 240.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.