Zoro Homepage

THERMAL BINDING SYSTEM COVERS, 3/4in CAP, 11-1/8 X 9-3/4, CLEAR/BLACK, 10PK

  • Mfr # 5256801

  • Zoro # G610805269


product price: $31.65
/pk 10, $3.17/ea

Key Features

Color
Black
Material
Polyvinyl Chloride (PVC)
For Use With
Document
Media Type
Sheet
Media Capacity
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5256801
Zoro #
G610805269
UPC #
43859570928
Country of Origin
Netherlands

Dimensions

Size
0.75in
Depth
0.8in
Width
8.5in
Height
11in

Details

Item
Binding Cover
Color
Black
Material
Polyvinyl Chloride (PVC)
For Use With
Document
Media Type
Sheet
Media Capacity
180
Shape
Rectangular
Features
Durable

Description

Presentation covers for thermal binding systems. Transparent front cover highlights title page. Elegant back cover in glossy white or linen-textured black. Compatible with most thermal binding systems. 180-Sheet Capacity3/4in diameter. Back Cover Colors: Black; Front Cover Colors: Clear; Size: 11 x 8.5; Sheet Capacity Range: 121 to 180.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.