Shop FELLOWES
See all product information
Create Account
Thermal Presentation Covers - 11in Height x 8.5in Width x 0.4in Depth - 90 x Sheet Capacity, 10PK
- Mfr # 5256101
- Zoro # G923365467
product price:Â
$
25.49
/pk of 10, $2.55/ea
Key Features
Material
Polyvinyl Chloride
Size
11 in x 8.5 in
Application
Document
Thickness
0.4 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5256101
- Zoro #
- G923365467
- UPC #
- 43859570904
- Country of Origin
- China
Dimensions
- Size
- 11 in x 8.5 in
- Thickness
- 0.4 in
Details
- Item
- Binding Cover
- Material
- Polyvinyl Chloride
- Application
- Document
- Shape
- Rectangular
- Color
- Clear, Black
- Features
- Durable, Heavy-gauge
- Sheet Capacity
- 90
Description
Thermal Presentation Covers - 11in Height x 8.5in Width x 0.4in Depth - 90 x Sheet Capacity - Rectangular - Black, Clear - Polyvinyl Chloride (PVC), 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.