Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Mouse Pad, Microban, Sapphire Blue

  • Mfr # 5908001

  • Zoro # G822770614


product price: $10.99
/ea

Key Features

Width
9 in
Color
Blue
Features
Easy to Clean, Microban Protection, Ultrathin, Antimicrobial, Recyclable, Durable
Height
7 in
Depth
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5908001
Zoro #
G822770614
UPC #
043859565894
Country of Origin
China

Dimensions

Width
9 in
Height
7 in
Depth
0.06 in

Details

Color
Blue
Item
Mouse Pad
Features
Easy to Clean, Microban Protection, Ultrathin, Antimicrobial, Recyclable, Durable

Description

Thin Mouse Pad,Microban,Sapphire Blue

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.