Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8038501
Zoro #
G2443673
UPC #
043859528073
Country of Origin
China
Dimensions
File Size
Letter
Length
13 in
Width
11 1/8 in
Height
2 1/2 in
Overall Depth
13 in
Overall Height
2 1/2 in
Overall Width
11 1/8 in
Depth
13"
Paper Size
Letter
Details
Item
Letter Tray
Number of Compartments
1
Color
Black
Finish
Enamel
Material
Plastic
Product Type
Letter Tray
File Orientation
Horizontal
Description
Letter Tray, File Size Letter, Number of Compartments 1, Black, Enamel Finish, Plastic, Length 13 in, Width 11 1/8 in, Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.