Zoro Homepage

Triple Monitor Arm, 15 lb. Cap.

  • Mfr # 8042601

  • Zoro # G312041736


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic, Aluminum
Height
35"
Width
53"
Weight Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8042601
Zoro #
G312041736
UPC #
043859716975
Country of Origin
China

Dimensions

Height
35"
Width
53"
Depth
6"
Overall Width
50 1/4 in
Overall Length
5 1/2 in
Overall Height
36 3/8 in
Maximum Screen Size Supported
90"
Max. Screen Size Supported
90 in

Details

Color
Black
Material
Plastic, Aluminum
Weight Capacity
15 lb
Item
Triple Monitor Arm
For Use With
Monitor
Mount Mechanism
Clamp/Grommet
Features
Gas Spring Adjustment, Dual USB Connectivity
Standards
EN ISO 9241-5
Number of Monitors
3
Product Type
Triple Monitor Arm
Maximum Load Capacity
60 lb
Number of Displays Supported
3
Recycled
No
Device Supported
Monitor
Assembly
Not Required

Description

Triple Monitor Arm, Material Plastic, Aluminum, Color Black, Weight Capacity 15 lb, Features Gas Spring Adjustment, Dual USB Connectivity, Standards EN ISO 9241-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.