Zoro Homepage

Wall Control, White, Plastic

  • Mfr # 5885901

  • Zoro # G410854450


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Color
White
Voltage
100 to 240V AC
Material
Plastic
Product Type
Array(TM) Lookout Wall Display
Overall Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5885901
Zoro #
G410854450
UPC #
043859790463
Country of Origin
China

Dimensions

Overall Width
5 5/8 in
Overall Height
6 11/16 in
Overall Depth
2 3/8 in

Details

Item
Wall Control
Color
White
Voltage
100 to 240V AC
Material
Plastic
Product Type
Array(TM) Lookout Wall Display
Compatible Manufacturer Model Number
Array(TM) Ceiling AC2, Array(TM) Recess, Array(TM) Recess AR1, Array(TM) Stand AS1, Array(TM) Stand AS2, Array(TM) Wall AW1, Array(TM) Wall AW2
Includes
(4) Machine Screws, Display Unit, Housing
Compatible Series
Array
Control Type
Touchscreen
Solution Type
Wall Control
Control Modes
Fan Speed, Air Quality Monitoring, Temperature
Amperage
0.7 A
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
For Gas Type
Carbon Dioxide, VOCs
Frequency
60/50 Hz
Compatible Product Type
Air Quality Sensor, Ceiling Mount Air Cleaner, Portable Air Cleaner, Wall Mount Air Cleaner
Power Source
Hardwired, Plug-In

Description

Lookout Wall Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.