Zoro Homepage

Wall File, HPS, Dark Graphite, 1 Comp

  • Mfr # 75275

  • Zoro # G4547191


product price: $17.29
/ea

Key Features

Number of Compartments
1
Material
HPS
Height
7 3/4 in
Color
Black
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75275
Zoro #
G4547191
UPC #
077511752759
Country of Origin
China

Dimensions

Height
7 3/4 in
Width
14 in
Depth
2 1/2 in
Overall Height
7 3/4 in
Overall Width
14 in
Overall Depth
2 1/2 in
Compartment Width
14 in
Compartment Height
7 3/4 in
Compartment Depth
2 1/2 in

Details

Item
Wall File
Number of Compartments
1
Material
HPS
Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Mounting Method
Hanging
Product Type
Wall File

Description

Wall File, Material HPS, Color Black, Height 7 3/4 in, Width 14 in, Depth 2 1/2 in, Number of Compartments 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.