Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22317
Zoro #
G4538125
UPC #
077511223174
Country of Origin
China
Dimensions
Height
12 3/8 in
Width
12 1/8 in
Depth
12 1/8 in
Overall Width
12 1/8 in
Overall Height
12 3/8 in
Overall Depth
12 1/8 in
Details
Number of Compartments
3
Item
Wall File
Material
Steel
Color
Black
Product Type
Wall File
Description
Wall File, Material Steel, Color Black, Height 12 3/8 in, Width 12 1/8 in, Depth 12 1/8 in, Number of Compartments 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.