Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75810
Zoro #
G4564427
UPC #
077511758102
Country of Origin
China
Dimensions
Height
23 1/4 in
Width
12 5/8 in
Depth
4 5/8 in
Overall Height
23 1/4 in
Overall Width
12 5/8 in
Overall Depth
4 5/8 in
Details
Number of Compartments
3
Item
Wall File
Material
Steel
Color
Black
Product Type
Wall File
Description
Wall File, Material Steel, Color Black, Height 23 1/4 in, Width 12 5/8 in, Depth 4 5/8 in, Number of Compartments 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.