Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7502301
Zoro #
G4583941
UPC #
043859529186
Country of Origin
China
Dimensions
Width
12 in
Height
19 1/4 in
Depth
1/4 in
Overall Depth
1/4 in
Overall Width
12 in
Overall Height
19 1/4 in
Details
Item
Waterfall Sorter
Color
Gray
Material
Plastic
Product Type
Waterfall Sorter
Features
Each Sleeve Holds up to 15 Sheets, (5) Transparent Sleeves, Vertical or Horizontal Mount
Weight Capacity
5 lb
Description
Waterfall Sorter, Material Plastic, Color Gray, Height 19 1/4 in, Width 12 in, Depth 1/4 in, Weight Capacity 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.