Wire Binding Combs - 0.4in Height x 11in Width x 0.4in Depth - 0.31in Maximum Capacity - 80 x, 20PK
- Mfr # 52541
- Zoro # G523364266
product price:Â
$
20.19
/pk of 20, $1.01/ea
Key Features
Size
11 in
Thickness
0.4 in
Color
Black
Sheet Capacity
80
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52541
- Zoro #
- G523364266
- UPC #
- 77511525414
- Country of Origin
- China
Dimensions
- Size
- 11 in
- Thickness
- 0.4 in
- Media Size Capacity
- 0.31 in
Details
- Item
- Binding Comb
- Color
- Black
- Sheet Capacity
- 80
- Shape
- Round
- Application
- Presentation, Document
- Features
- Secure, Durable
Description
Wire Binding Combs - 0.4in Height x 11in Width x 0.4in Depth - 0.31in Maximum Capacity - 80 x Sheet Capacity - Round - Black, 1PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.