Zoro Homepage

Wrist Rest, Black

  • Mfr # 9112201

  • Zoro # G612041580


product price: $20.69
/ea

Key Features

Color
Black
Material
Gel
Features
Comfortable
Width
2.31"
Height
0.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9112201
Zoro #
G612041580
UPC #
043859527182
Country of Origin
China

Dimensions

Width
2.31"
Height
0.63"
Thickness
0.63 in
Overall Length
18 9/16 in
Overall Depth
2 1/4 in
Overall Height
5/8 in
Overall Width
2 5/16 in
Depth
18.56"

Details

Item
Keyboard Pad
Color
Black
Material
Gel
Features
Comfortable
Product Type
Wrist Rest
Durability
Stain Resistant

Description

Wrist Rest, Black, Gel, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.