Zoro Homepage

Wrist Rest, Black Chevron

  • Mfr # 9550001

  • Zoro # G712041596


product price: $18.99
/ea

Key Features

Color
Black, White
Material
Gel, Rubber
Height
0.75"
Width
18.56"
Features
Non-skid Base, Microban Protection, Ergonomic, Antimicrobial, Self-adjusting, Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550001
Zoro #
G712041596
UPC #
043859716289
Country of Origin
China

Dimensions

Height
0.75"
Width
18.56"
Overall Depth
2 1/4 in
Overall Length
18 9/16 in
Thickness
0.75 in
Overall Width
2 5/16 in
Overall Height
3/4 in
Depth
2.31"

Details

Item
Keyboard Pad
Color
Black, White
Material
Gel, Rubber
Features
Non-skid Base, Microban Protection, Ergonomic, Antimicrobial, Self-adjusting, Comfortable
Product Type
Wrist Rest
Printed Design/Pattern/Texture
Chevron
Surface Material
Polyurethane
Durability
Skid Proof, Stain Resistant

Description

Wrist Rest, Black/White, Gel, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.