Zoro Homepage

Wrist Rest, Blue

  • Mfr # 9287401

  • Zoro # G212041621


product price: $21.89
/ea

Key Features

Material
Foam
Height
1"
Features
Wrist Rest, Breathable, Microban Protection, Antimicrobial, Soft, Ergonomic, Comfortable, Pressure Reliever, Non-skid Base
Width
18.13"
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9287401
Zoro #
G212041621
UPC #
043859661336
Country of Origin
China

Dimensions

Height
1"
Width
18.13"
Thickness
1 in
Overall Depth
3 1/4 in
Overall Length
18 1/8 in
Overall Width
3 3/16 in
Overall Height
1 in
Depth
3.19"

Details

Item
Keyboard Pad
Color
Blue
Material
Foam
Features
Wrist Rest, Breathable, Microban Protection, Antimicrobial, Soft, Ergonomic, Comfortable, Pressure Reliever, Non-skid Base
Product Type
Wrist Rest
Durability
Wear Resistant, Skid Proof, Tear Resistant

Description

Wrist Rest, Blue, Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.