Zoro Homepage

Wrist Rest, Graphite

  • Mfr # 91737

  • Zoro # G4462552


product price: $25.19
/ea

Key Features

Color
Gray
Material
Gel
For Use With
Keyboard
Height
0.63 in
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91737
Zoro #
G4462552
UPC #
077511917370
Country of Origin
China

Dimensions

Height
0.63 in
Length
2 3/4 in
Width
18.50 in
Depth
2.75"
Overall Width
2 3/4 in
Overall Height
5/8 in
Overall Length
18 1/2 in

Details

Item
Wrist Rest
Color
Gray
Material
Gel
For Use With
Keyboard
Features
Non-skid Base, Soft, Pressure Reliever, Non-chafing, Durable, Ergonomic
Product Type
Wrist Rest
Surface Material
Lycra
Durability
Tear Resistant, Skid Proof, Wear Resistant

Description

Wrist Rest, Gray, Fabric, Gel, For Use With Keyboard, Height 5/8 in, Length 2 3/4 in, Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.