Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Rest, Pink Flowers

  • Mfr # 9179101

  • Zoro # G012041623


product price: $24.39
/ea

Key Features

Color
Multicolor
Material
Rubber, Gel
Width
18.56"
Features
Wrist Rest, Non-skid Base, Comfortable, Easy to Clean, Self-adjusting, Microban Protection, Antimicrobial, Ergonomic
Height
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9179101
Zoro #
G012041623
UPC #
043859622290
Country of Origin
China

Dimensions

Width
18.56"
Height
0.75"
Overall Length
18 11/16 in
Thickness
0.75 in
Overall Depth
3 3/8 in
Overall Width
2 1/4 in
Overall Height
3/8 in
Depth
2.31"

Details

Item
Keyboard Pad
Color
Multicolor
Material
Rubber, Gel
Features
Wrist Rest, Non-skid Base, Comfortable, Easy to Clean, Self-adjusting, Microban Protection, Antimicrobial, Ergonomic
Product Type
Wrist Rest
Durability
Skid Proof, Stain Resistant
Surface Material
Polyurethane
Printed Design/Pattern/Texture
Pink Flowers

Description

Wrist Rest, Multicolor, Gel, Polyurethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.