
WRIST REST PROVIDES EXCEPTIONAL SUPPORT WHILE REDISTRIBUTING PRESSURE POINTS. OP
Mfr # 91741
Zoro # G914885004
product price: $36.35
/eaKey Features
Height
0.94"
Width
6.25"
Depth
10.13"
Surface Material
Lycra
Durability
Skid Proof, Wear Resistant, Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91741
Zoro #
G914885004
UPC #
77511917417
Country of Origin
China
Dimensions
Height
0.94"
Width
6.25"
Depth
10.13"
Details
Item
Mouse Pad
Surface Material
Lycra
Durability
Skid Proof, Wear Resistant, Tear Resistant
Color
Gray
Features
Pressure Reliever, Ergonomic, Soft, Non-skid Base, Comfortable, Wrist Rest, Durable
Material
Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.