Zoro Homepage

WRIST REST PROVIDES EXCEPTIONAL SUPPORT WHILE REDISTRIBUTING PRESSURE POINTS. SO

  • Mfr # 91737

  • Zoro # G414873761


product price: $35.65
/ea

Key Features

Width
18.50"
Height
0.63"
Surface Material
Lycra
Durability
Tear Resistant, Skid Proof, Wear Resistant
Depth
2.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91737
Zoro #
G414873761
UPC #
77511917370
Country of Origin
China

Dimensions

Width
18.50"
Height
0.63"
Depth
2.75"

Details

Item
Wrist Rest
Surface Material
Lycra
Durability
Tear Resistant, Skid Proof, Wear Resistant
Features
Durable, Soft, Pressure Reliever, Ergonomic, Non-skid Base, Non-chafing
Material
Gel
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.