Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Rest, purple

  • Mfr # 91437

  • Zoro # G112041615


product price: $20.99
/ea

Key Features

Color
Purple
Material
Cloth, Rubber, Gel
Features
Easy to Clean, Non-skid Base, Comfortable, Pressure Reliever, Ergonomic
Width
18.50"
Standards
EN ISO 9241-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91437
Zoro #
G112041615
UPC #
077511914379
Country of Origin
China

Dimensions

Width
18.50"
Height
0.63"
Thickness
1.59 in
Overall Length
18 9/16 in
Overall Depth
5 7/8 in
Overall Height
5/8 in
Overall Width
2 5/16 in
Depth
2.25"

Details

Item
Wrist Rest
Color
Purple
Material
Cloth, Rubber, Gel
Features
Easy to Clean, Non-skid Base, Comfortable, Pressure Reliever, Ergonomic
Standards
EN ISO 9241-5
Product Type
Wrist Rest
Durability
Skid Proof, Stain Resistant
Surface Material
Polyurethane

Description

Wrist Rest, Purple, Gel, EN ISO 9241-5 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.