Zoro Homepage

Wrist Rest, Sandy Beach

  • Mfr # 9179401

  • Zoro # G4629457


product price: $24.39
/ea

Key Features

Color
Dual Color
Material
Rubber, Gel
Length
2 5/16 in
Height
0.75 in
Width
18.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9179401
Zoro #
G4629457
UPC #
043859622320
Country of Origin
China

Dimensions

Length
2 5/16 in
Height
0.75 in
Width
18.56 in
Overall Length
18 9/16 in
Overall Height
3/4 in
Overall Width
3 5/16 in
Depth
2.31 in

Details

Item
Keyboard Pad
Color
Dual Color
Material
Rubber, Gel
For Use With
Keyboard
Product Type
Wrist Rest
Anti-Microbial Protection
Anti-Microbial
Features
Comfortable, Ergonomic, Antimicrobial, Self-adjusting, Microban Protection, Non-skid Base
Surface Material
Polyurethane
Design
Sandy Beach
Durability
Skid Proof, Stain Resistant

Description

Wrist Rest, Multicolor, Gel, Rubber, For Use With Keyboard, Height 3/4 in, Length 2 5/16 in, Width 18 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.