WRIST REST SUPPORTS WRIST, RELIEVES PRESSURE, AND PROVIDES COMFORT. STAIN RESIST

  • Mfr # 91137

  • Zoro # G814911520


product price: $24.85
/ea

Key Features

Width
18.50"
Height
0.63"
Surface Material
Polyurethane
Durability
Stain Resistant, Skid Proof
Depth
2.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91137
Zoro #
G814911520
UPC #
77511911378
Country of Origin
China

Dimensions

Width
18.50"
Height
0.63"
Depth
2.25"

Details

Item
Wrist Rest
Surface Material
Polyurethane
Durability
Stain Resistant, Skid Proof
Color
Blue
Features
Easy to Clean, Wrist Support, Non-skid Base, Comfortable, Pressure Reliever, Ergonomic
Material
Gel, Cloth, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.