WRIST REST SUPPORTS WRIST, RELIEVES PRESSURE, AND PROVIDES COMFORT. STAIN RESIST
Mfr # 91437
Zoro # G114874518
product price:Â $30.19
/eaKey Features
Height
0.63"
Width
18.50"
Durability
Skid Proof, Stain Resistant
Depth
2.25"
Surface Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91437
Zoro #
G114874518
UPC #
77511914379
Country of Origin
China
Dimensions
Height
0.63"
Width
18.50"
Depth
2.25"
Details
Item
Wrist Rest
Durability
Skid Proof, Stain Resistant
Surface Material
Polyurethane
Color
Purple
Material
Cloth, Rubber, Gel
Features
Easy to Clean, Non-skid Base, Comfortable, Pressure Reliever, Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.