Zoro Homepage

Wrist Rest w/Microban, Graphite

  • Mfr # 9175301

  • Zoro # G4533891


product price: $35.29
/ea

Key Features

Color
Gray
Material
Polyester, Gel
Includes
Microban(R) Protection
Width
18.38 in
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9175301
Zoro #
G4533891
UPC #
043859485581
Country of Origin
China

Dimensions

Width
18.38 in
Length
2 3/4 in
Height
0.56 in
Depth
2.75"
Overall Width
2 3/4 in
Overall Length
18 3/8 in
Overall Height
9/16 in

Details

Item
Wrist Rest
Color
Gray
Material
Polyester, Gel
Includes
Microban(R) Protection
For Use With
Keyboard
Features
Ergonomic, Soft, Fatigue-free, Microban Protection, Antimicrobial, Durable, Non-skid, Wrist Support, Comfortable
Product Type
Wrist Rest
Anti-Microbial Protection
Anti-Microbial
Durability
Tear Resistant, Wear Resistant
Surface Material
Lycra

Description

Wrist Rest, Gray, Fabric, For Use With Keyboard, Height 1/2 in, Length 2 3/4 in, Width 18 3/8 in, Includes Microban(R) Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.