Replacement Duck Canvas Sunshade
- Mfr # 318022081
- Zoro # G602710687
product price:Â
$
79.39
/ea
Key Features
Color
Yellow
Width
8.5
Outside Diameter
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318022081
- Zoro #
- G602710687
- UPC #
- 726317020813
- Country of Origin
- China
Dimensions
- Width
- 8.5
- Outside Diameter
- 1.5
Details
- Color
- Yellow
Description
This FEMCO replacement sunshade is made of canvas duck and fits most popular brands of sunshades. Measures 40"W. Yellow color. Replacement shade only.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.