Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tractor Umbrella

  • Mfr # 405968

  • Zoro # G502710916


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length
42
Width
8
Outside Diameter
13.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405968
Zoro #
G502710916
UPC #
726317059684
Country of Origin
China

Dimensions

Length
42
Width
8
Outside Diameter
13.58

Description

This easy-to-install 54" Tractor Umbrella attaches to almost any rollover protection structure (ROPS) without drilling and is an effective way to protect and shade yourself from the sun. Comes complete with canvas cover, umbrella frame and mounting bracket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.