Black Fence Match, 1 Gallon, UV Protection ASTM D-355, 6 Cases of 4, 24 Total, 24PK
- Mfr # 804469
- Zoro # G822920859
original price:Â $2,813.99 , new price: $2,532.99 , 9 percent off
new price:Â
$
2,532.99
/pk of 24, $105.54/ea
Key Features
For Use On Surface Material
Bare Metal, Cutting, Drilling, Welding, and Painted Surfaces
Finish
Gloss
Size
64 fl oz
Color
Black
Dry Time
15 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804469
- Zoro #
- G822920859
- UPC #
- -
- Country of Origin
- United States
- Item
- Paint Can
- For Use On Surface Material
- Bare Metal, Cutting, Drilling, Welding, and Painted Surfaces
- Finish
- Gloss
- Color
- Black
- Dry Time
- 15 min
- Standards
- ASTM A780; ASTM D 3359
Dimensions
- Size
- 64 fl oz
Description
Black Fence Match, UV Protection, ASTM D-355, 4 per case, 24 total
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.