Silver Aluminum Match, 48 Cases of 12 Cans, 576 Total, 576PK
- Mfr # 804451
- Zoro # G822920897
original price:Â $6,669.99 , new price: $6,002.99 , 10 percent off
new price:Â
$
6,002.99
/pk of 576, $10.42/ea
Key Features
Color
Silver
Net Weight
12 oz
Dry Time
15 mins
Standards
ASTM A780; ASTM D 3359
Paint and Primer Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804451
- Zoro #
- G822920897
- UPC #
- -
- Country of Origin
- United States
- Item
- Aerosol Paint
- Color
- Silver
- Net Weight
- 12 oz
- Dry Time
- 15 mins
- Standards
- ASTM A780; ASTM D 3359
- Paint and Primer Finish
- Gloss
Description
Silver Aluminum Match, Aerosol, 12 cans per case, 576 cans total.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.